Glad
Trash Bags, 30 gal., 1.05 mil, PK40
- Zoro #: G5158781
- Mfr #: 60035
Tap to zoom
Hover or click to zoom
$13.99
pkg. of 40 ($0.35/ea)
- Width: 54 in
- Capacity: 30 gal
- Bag Closure Type: Easy Tie
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.99
Glad #60035 Specifications
- Zoro #: G5158781
- Mfr #: 60035
- Width: 54 in
- Capacity: 30 gal
- Bag Closure Type: Easy Tie
- Thickness: 0.9 mil
- Height: 33 in
- Max. Load: Not Available
- Material: LLDPE
- Scent: Unscented
- Seal: Flat
- Color: Black
- Package Configuration: Flat Pack
- Bags Per Roll: 40
- Bag Product Grouping: Trash Bag
- Bags per Roll/Pack: 40
- Item: Trash Bags
- Legend: No Legend
- Trash Bag Color Family: Black
- Rolls per Package: 1
- Bottom Seal Type: Flat
- Strength Rating: Extra Heavy
- Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
- Application: Kitchen, Outdoor Use
- Bags per Roll: 40
- Country of Origin (subject to change): United States
Description
Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Thickness 0.9 mil, Color Black, Bag Closure Type Easy Tie, Width 54 in, Height 33 in, Max. Load Not Available, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Flat Pack, Bags per Roll 40, Rolls per Package 1, Item Trash Bags, Application Kitchen, Outdoor Use, Package Quantity 40
Reviews of Glad #60035
Explore more
- Glad Trash Bag Xl 45Gal Blk 78954
- Glad Trshbag Gain/Fbrz13G40Pk 78685
- Glad Recycling Tall Kitchen Bags, 13 gal, 0.9 mil, 24"x27.38", Clear, PK180 CLO 78543CT
- Glad Drawstring Bags, 13 gal., 0.90 mil, PK45 78362
- Glad Trash Bags, 8 gal., 0.69 mil, PK26 70403
- Sunbeam Trashrac Trashrac Basic 3 Gal 82153
- Primrose Plastics Contractor Bags 20Pk 19045
- Glaro 33 gal. Satin Brass Round Waste Receptacle, Satin Black, 20" dia. F2055-BK
- Sunbeam Trashrac Trashrac Bags 3Gal 96Pk 87096
- Glad Trash Bags