Shop ZORO
See all product information
Create Account
Recycled Trash Bags: 55 gal Capacity, 41 in x 54 in, 1.5 mil Thick, Black, 100 PK
- Mfr # 396GJ3
- Zoro # G212219587
product price:Â
$
44.99
/pk of 100, $0.45/ea
Key Features
Capacity
55 gal
Strength Rating
Heavy Duty
Material
Linear Low Density Polyethylene
Thickness
1.5 mil
Size
41 in x 54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396GJ3
- Zoro #
- G212219587
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 55 gal
- Strength Rating
- Heavy Duty
- Material
- Linear Low Density Polyethylene
- Scent
- Unscented
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- Coreless Roll
- Max. Load
- 80 lbs
- Application
- Food Service, Hospital, Landscaping, Office, Education, Light and Heavy Manufacturing
- Bags Per Roll
- 10
- Bag Product Grouping
- Recycled Material Trash Bag
- Bottom Seal Type
- Star
- Rolls Per Package
- 10
- Trash Bag Color
- Black
- Container Capacity
- 44 to 55 gal
- Capacity Range
- 44 to 55 gal
- Seal
- Star
Dimensions
- Thickness
- 1.5 mil
- Size
- 41 in x 54 in
- Width
- 41 in
- Height
- 54 in
Description
Post-Consumer Waste Bags are Linear Low Density Bags that contain recycled content. This includes internally recycled byproducts from the production line as well as post-consumer resin that has been diverted from the landfill. These liners provide an economic option that is also environmentally friendly. These liners meet the EPA Procurement minimum requirement making them eligible for LEED Credit.
- Manufactured with up to 70% recycled content and a minimum of 15% post-consumer waste.
- Star seal bottom conforms to receptacle and is more leak resistant.
- Heavy duty bag that is great for industrial and factory use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.