Zipper Food Storage Plastic Sandwich Bags, 6.63 x 5.88, Clear, 600PK

  • Mfr # 57263

  • Zoro # G800929805


product price: $28.85
/pk 600, $0.05/ea

Key Features

Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Color
Clear
Width
6.63"
Depth
9.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57263
Zoro #
G800929805
UPC #
-
Country of Origin
United States

Dimensions

Width
6.63"
Depth
9.88"
Height
8"
Bag Size Type
Sandwich

Details

Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Color
Clear
Bag Item
Bags
Application
Food Storage
Closure
Zipper Seal
Material
Plastic
Food-Handling Use Scenario
Carry-from-Home Meals
Bag Closure Details
Color-Coded Double Zipper
Commercial/Consumer Use
Consumer Use
Bag Handle Indicator
No
Bag Labeling Indicator
No

Description

Glad Food Storage Sandwich Zipper Bags are ideal for taking small items on the go or preserving leftovers. These bags keep food fresh and safe. The double zipper seal is easy to open and close. With the Yellow and Blue Make GreenĀ® seal, you know when the bag is fully closed. Glad Sandwich Zipper Bags can also be used for organizing small parts, storing or protecting small items. These bags are BPA free and microwave-safe. Glad Sandwich Zipper Bags seal and secure with ease. Ideal for use in restaurants and other commercial facilities.


  • Bags are BPA free and provide the perfect lunch time food storage baggie.
  • With a quick glide of the Yellow and Blue Make Green Seal these sandwich bags lock in freshness.
  • Hands young and old can zip lock tight and open with ease every time with the extra wide zip seal.
  • Zipper seal for your sandwiches chips vegetables and all food on the go.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.