Air Freshener, 8 oz, Aerosol Spray Can, PK6

  • Mfr # 377365

  • Zoro # G816129749


product price: $15.69
/pk 6, $2.61/ea

Key Features

Recommended Dilution
Ready To Use
Net Weight
8 oz
Color
Clear
Primary Chemical
None
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377365
Zoro #
G816129749
UPC #
10046500053013
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Recommended Dilution
Ready To Use
Net Weight
8 oz
Color
Clear
Primary Chemical
None
Container Type
Aerosol Spray Can
Cleaner Chemical Product Grouping
Air Fresheners
Fragrance
Exotic Tropical Blossoms
Item
Air Freshener
Features
100% Natural Propellant
Surfaces for Use On
Air
NSF Rating
Not Rated
VOC Content
0%

Description

Air Freshener, Air Fresheners, Fragrance Exotic Tropical Blossoms, Container Type Aerosol Spray Can, Container Size 8 oz, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Features 100 Percent Natural Propellant, Net Weight 8 oz, NSF Rating Not Rated, Standards Not Applicable, VOC Content 0 Percent, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.