Air Freshener, Cashmere Woods, PK6
Mfr # 377361
Zoro # G915827928
product price: $14.79
/pk 6, $2.47/eaKey Features
Container Type
Aerosol Spray Can
NSF Rating
Not Rated
Surfaces for Use On
Air
Net Weight
8 oz
Biodegradable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377361
Zoro #
G915827928
UPC #
10046500052993
Country of Origin
United States
Dimensions
Container Size
8 oz
Details
Container Type
Aerosol Spray Can
NSF Rating
Not Rated
Surfaces for Use On
Air
Item
Air Freshener
Net Weight
8 oz
Biodegradable
No
Features
100% Natural Propellant
Cleaner Chemical Product Grouping
Air Fresheners
Fragrance
Cashmere Woods
Color
Clear
VOC Content
9.2%
Description
Air Freshener, Air Fresheners, Fragrance Cashmere Woods, Container Type Aerosol Spray Can, Container Size 8 oz, Recommended Dilution Not Applicable, Air Freshener Form Liquid, Clear, Air, Ready to Use/Concentrated Ready to Use, Biodegradable No, Features 100 Percent Natural Propellant, Net Weight 8 oz, NSF Rating Not Rated, Product Series Not Applicable, Standards Not Applicable, VOC Content 9.2 Percent, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.