Air Freshener, Clean Linen, PK6
Mfr # 377363
Zoro # G415827909
product price: $14.79
/pk 6, $2.47/eaKey Features
Container Size
8 oz
Cleaner Chemical Product Grouping
Air Fresheners
Net Weight
8 oz
Biodegradable
No
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377363
Zoro #
G415827909
UPC #
10046500053006
Country of Origin
United States
Dimensions
Container Size
8 oz
Details
Cleaner Chemical Product Grouping
Air Fresheners
Net Weight
8 oz
Biodegradable
No
NSF Rating
Not Rated
Fragrance
Clean Linen
Item
Air Freshener
Surfaces for Use On
Air
Container Type
Aerosol Spray Can
Color
Clear
VOC Content
9.2%
Features
100% Natural Propellant
Description
Air Freshener, Air Fresheners, Fragrance Clean Linen, Container Type Aerosol Spray Can, Container Size 8 oz, Recommended Dilution Not Applicable, Air Freshener Form Liquid, Clear, Air, Ready to Use/Concentrated Ready to Use, Biodegradable No, Features 100 Percent Natural Propellant, Net Weight 8 oz, NSF Rating Not Rated, Product Series Not Applicable, Standards Not Applicable, VOC Content 9.2 Percent, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.