Shop GLADE
See all product information
Create Account
Air Freshener, PK6
- Mfr # 391461
- Zoro # G923744545
product price:Â
$
13.15
/pk of 6, $2.19/ea
Key Features
Surfaces for Use On
Air
Primary Chemical
Ethyl Alcohol
Container Type
Aerosol Spray Can
Container Size
7.3 oz
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391461
- Zoro #
- G923744545
- UPC #
- 197981004728
- Country of Origin
- United States
Dimensions
- Container Size
- 7.3 oz
- Fits Chest Size
Details
- Item
- Air Freshener
- Surfaces for Use On
- Air
- Primary Chemical
- Ethyl Alcohol
- Container Type
- Aerosol Spray Can
- Features
- Standards
- OSHA 29 CFR 1910.1200
- Fragrance
- Cashmere Woods(R)
- VOC Content
- 9%
- Biodegradable
- Yes
- Color
- Clear
- Recommended Dilution
- Ready to Use
- Wire Color
- Clear
Description
Air Freshener, Fragrance Cashmere Woods(R), Container Type Aerosol Spray Can, Container Size 7.3 oz, Recommended Dilution Ready to Use, Air Freshener Form Aerosol, Clear, Air, Ethyl Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.