Zoro Homepage

Automatic Air Freshener, Aqua Waves, 6.2 oz, 4PK

  • Mfr # 364812

  • Zoro # G915661263


product price: $51.19
/pk 4, $12.80/ea

Key Features

Container Type
Spray Can
Fragrance
Aqua Waves
For Use With
Glade Automatic Dispenser
Size
6.2 oz
Application
Automatic Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364812
Zoro #
G915661263
UPC #
-
Country of Origin
United States

Dimensions

Size
6.2 oz

Details

Container Type
Spray Can
Fragrance
Aqua Waves
For Use With
Glade Automatic Dispenser
Application
Automatic Odor Control
Item
Aerosol Air Freshener/Odor Eliminator Refills
Cleaner Form
Aerosol

Description

Boost the mood with Glade Automatic Spray. Consciously crafted with automatic time-release and boost functions, this product is masterfully designed to give you a controlled burst of fresh fragrance, whenever you want it. Set it and forget it, with freshness that lasts up to 60 days based on 36 minute setting. Refills are available in many pleasant fragrances and 100% recyclable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.