This item is Discontinued.

This item is Discontinued.
Automatic Spray Starter Kit, Spray Unit and Refill, White/Gold, Clean Linen (Discontinued)
Mfr #
310916
Zoro #
G102690618
UPC # 46500718137
Country of Origin United States
Category Air Fresheners & Odor Eliminators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310916
Zoro #
G102690618
UPC #
46500718137
Country of Origin
United States
Dimensions
Size
6.2 oz
Details
Fragrance
Clean Linen
Color
White/Gold
Cleaner Form
Aerosol
Net Weight
1.39 lbs
Item
Air Freshener Dispensers
Features
Clean Linen Starter Kit—Crafted with airy notes of Crisp Air, Fresh Laundry and Lily of the Valley. Includes (1) Automatic Spray Unit; (1) Spray Refill; (2) AA Batteries.
Includes
(1) Automatic Spray Unit; (1) Spray Refill; (2) AA Batteries
Application
Automatic Odor Control
Container Type
Spray Can
For Use With
616415; 616419
Description
Consciously crafted with automatic time-release and boost functions, the Glade Automatic Spray Starter Kit is masterfully designed to give you a burst of pleasant scent. This auto spray is battery operated. The boost button provides more control with an instant burst of fragrance. Set it and forget it, with freshness that lasts up to 60 days. Masterfully designed. The refill is 100% recyclable.
- This automatic spray starter kit is consciously crafted with automatic time-release and boosts functions.
- Freshens the air with pleasant fragrance.
- Refill saves money on supplies.
- Set it and forget it, with freshness that lasts up to 60 days.
- Uses two alkaline batteries (included).
- Refill is 100% recyclable.
- Made without phthalates, parabens, nitro musk, or formaldehyde.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.