Zoro Homepage

Oil Based Air Freshener Dispenser, PK5

  • Mfr # 305854

  • Zoro # G6873498


product price: $14.49
/pk 5, $2.90/ea

Key Features

Dispenser Mounting
Plug In
Coverage
Not Rated
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Continuous Scent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305854
Zoro #
G6873498
UPC #
046500003158
Country of Origin
United States

Dimensions

Length
11 29/64 in
Height
6 1/4 in
Width
4 1/2 in
Depth
11 1/2 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Plug In
Coverage
Not Rated
Dispenser Type
Continuous
Refill Type
Cartridge
Dispensing Method
Continuous Scent
Power Method
Electrical Outlet
Scent Release Settings
Continuous
Sub-Category
Dispensers Only
Dispenser Includes
Dispenser Only
Item - Air Freshener Dispensers
Continuous Air Freshener Dispenser
Product Series
Glade
Cleaner Form
Oil
Fragrance
Dispenser Only
Mounting Type
Wall
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Refill Life
30 day
Features
Fragrance Sold Separately, Warmer
Color
White
Basic Power Source
Electric
Air Freshener Form
Oil

Description

Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Glade, Dispenser Mounting Plug In, Refill Type Cartridge, Coverage Not Rated, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Electric, Height 6 1/4 in, Width 4 1/2 in, Depth 11 1/2 in, Oil, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.