Zoro Homepage

Plugins Scented Oil Refill, Clean Linen, 0.67 oz, 5PK

  • Mfr # 375682

  • Zoro # G315661276


product price: $19.59
/pk 5, $3.92/ea

Key Features

Cleaner Form
Oil
Fragrance
Clean Linen™
Size
0.67 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375682
Zoro #
G315661276
UPC #
-
Country of Origin
United States

Dimensions

Size
0.67 oz

Details

Cleaner Form
Oil
Fragrance
Clean Linen™
Item
Scented Oils

Description

Glade PlugIns Scented oil continuously adds fragrance to scent any room no matter the size and are fragrance infused with essential oils. Experience up to 50 days of fragrance per refill when used on low setting. Use only with Glade PlugIns Scented Oil Warmers. Made without phthalates, formaldehyde, nitro musks, artificial colors or dyes. Use as directed and wash hands after handling.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.