Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 10' ft.)

  • Mfr # GUT-100

  • Zoro # G6537152


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length
10
Color
Black
Width
4
Overall Length
Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUT-100
Zoro #
G6537152
UPC #
856611000249
Country of Origin
China

Dimensions

Length
10
Width
4
Overall Length
Feet

Details

Color
Black

Description

The Gladiator Cargo Net is a load certified, adjustable, heavy-duty cargo net with integrated meshing. The integrated mesh easily slides over your cargo to prevent snags when securing your cargo as well as containing smaller items. Used by large and small fleets across the country it is the perfect cargo net for your hauling needs. Safely secure cargo loads and take the abuse of commercial use. Every cargo net comes with four hardware straps and a heavy-duty storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.