Shop GLADIATOR CARGO NETS
See all product information
Create Account
Heavy-Duty, Certified Truck Cargo Net: 5x8 ft Trailer (7.3' x 9.3')
- Mfr # SUT-100
- Zoro # G6537098
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
7.3
Length
9.3
Overall Length
Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUT-100
- Zoro #
- G6537098
- UPC #
- 856611000577
- Country of Origin
- China
Dimensions
- Width
- 7.3
- Length
- 9.3
- Overall Length
- Feet
Details
- Color
- Black
Description
The Gladiator Cargo Net is a load certified, adjustable, heavy-duty cargo net with integrated meshing. The integrated mesh easily slides over your cargo to prevent snags when securing your cargo as well as containing smaller items. Used by large and small fleets across the country it is the perfect cargo net for your hauling needs. Safely secure cargo loads and take the abuse of commercial use. Every cargo net comes with four hardware straps and a heavy-duty storage bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.