
Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.)
Mfr # LGN-100
Zoro # G6537046
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Width
8.75
Length
10
Color
Black
Overall Length
Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGN-100
Zoro #
G6537046
UPC #
856611000119
Country of Origin
China
Dimensions
Width
8.75
Length
10
Overall Length
Feet
Details
Color
Black
Description
The Gladiator Cargo Net is a load certified, adjustable, heavy-duty cargo net with integrated meshing. The integrated mesh easily slides over your cargo to prevent snags when securing your cargo as well as containing smaller items. Used by large and small fleets across the country it is the perfect cargo net for your hauling needs. Safely secure cargo loads and take the abuse of commercial use. Every cargo net comes with four hardware straps and a heavy-duty storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.