Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Cargo Net Tarp: Extra Large (10' x 12' ft.)

  • Mfr # XMT-100

  • Zoro # G6537073


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Width
10
Length
12
Color
Black
Overall Length
Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XMT-100
Zoro #
G6537073
UPC #
856611000201
Country of Origin
China

Dimensions

Width
10
Length
12
Overall Length
Feet

Details

Color
Black

Description

The Mesh Tarp Cargo Net is made from industrial grade, ripstop material meaning that even if a puncture is made the material it will not continue to tear. Each mesh thread is comprised of thousands of smaller threads and then coated giving it incredibly strong rip-stop properties and slides over your load with ease. This is the same material in our flagship Gladiator cargo Net. Each net comes with four attachment straps as well as a storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.