
Mesh Cargo Net Tarp: Medium for Standard Bed (6.75' x 8' ft.)
Mfr # MMT-100
Zoro # G6537143
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8
Width
6.75
Overall Length
Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT-100
Zoro #
G6537143
UPC #
856611000188
Country of Origin
China
Dimensions
Length
8
Width
6.75
Overall Length
Feet
Details
Color
Black
Description
The Mesh Tarp Cargo Net is made from industrial grade, ripstop material meaning that even if a puncture is made the material it will not continue to tear. Each mesh thread is comprised of thousands of smaller threads and then coated giving it incredibly strong rip-stop properties and slides over your load with ease. This is the same material in our flagship Gladiator cargo Net. Each net comes with four attachment straps as well as a storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.