Zoro Homepage

Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.)

  • Mfr # SMT-100

  • Zoro # G6537177


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
6
Color
Black
Width
4.75
Overall Length
Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT-100
Zoro #
G6537177
UPC #
856611000171
Country of Origin
China

Dimensions

Length
6
Width
4.75
Overall Length
Feet

Details

Color
Black

Description

The Mesh Tarp Cargo Net is made from industrial grade, ripstop material meaning that even if a puncture is made the material it will not continue to tear. Each mesh thread is comprised of thousands of smaller threads and then coated giving it incredibly strong rip-stop properties and slides over your load with ease. This is the same material in our flagship Gladiator cargo Net. Each net comes with four attachment straps as well as a storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.