Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafetyWeb Cargo Net: Extra Large (10' x 12' ft.)

  • Mfr # XSW-100

  • Zoro # G6537055


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
10
Color
Black
Overall Length
Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSW-100
Zoro #
G6537055
UPC #
856611000041
Country of Origin
China

Dimensions

Length
12
Width
10
Overall Length
Feet

Details

Color
Black

Description

The SafetyWeb Cargo Net is a durable all around cargo net for home, work or play. Quickly secure any load in minutes. The SafetyWeb gives you peace of mind while on the road. The SafetyWeb is made with the same commercial-grade materials as our flagship Gladiator Cargo Net. It features has a mesh center with cargo net perimeter for light to medium duty loads. Each net comes with four attachment straps as well as a storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.