
Standard Attachment Hardware kit (2.25' ft) (2 Straps)
Mfr # ANH-70
Zoro # G6537107
product price: $25.49
/eaKey Features
Overall Length
Inches
Length
36"
Width
2"
Color
Black
Overall Height
Cam Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANH-70
Zoro #
G6537107
UPC #
856611000492
Country of Origin
China
Dimensions
Overall Length
Inches
Length
36"
Width
2"
Overall Height
Cam Buckle
Details
Color
Black
Description
Two (2) standard hardware attachment straps included per set. The straps feature an N-hook fixed to the end of the strap, a zinc plated steel carabiner at the other end that hooks up to the cargo net and a heavy-duty cam buckle in the center to cinch the strap tight. The N-hook is the same standard hardware that comes with every Gladiator Cargo Net.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.