
Wall Channel, 75 lb Capacity, PVC, Gray, 48 in L, 6 in W
Mfr # GAWC042PZY
Zoro # G707373503
product price: $43.10
/eaKey Features
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAWC042PZY
Zoro #
G707373503
UPC #
883049273822
Country of Origin
China
Details
Item
Wall Channel, 75 lb Capacity, PVC, Gray, 48 in L, 6 in W
Color
Gray
Description
Our GearTrack channels offer selectarea coverage for precise organization As the foundation of the GLADIATOR wall system, these channels allow you to securely store items off the floor These 4 ft channels can be used together or separately to best suit your storage needs They are designed to handle extremes in heat, cold and humidity
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.