Zoro Homepage

12 gal. Steel Round Trash Can, Black

  • Mfr # F1232-BK-SA

  • Zoro # G8938255


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Series
Mount Everest
Container Shape
Round
Color
Satin Black/Satin Aluminum
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1232-BK-SA
Zoro #
G8938255
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Overall Width
12 in
Container Depth
12"
Depth
12 in
Overall Diameter
12 in

Details

Container Capacity
12 gal
Item
Trash Can
Series
Mount Everest
Container Shape
Round
Color
Satin Black/Satin Aluminum
Lid Opening Mechanism
None
Material
Steel
Includes
(1) 12 gal Heavy Duty Liner, 7 in dia Funnel Opening, Top Lifts Off For Easy Emptying
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
For Use With
34AX21
Finish
Powder Coated
Container Basic Material
Metal
Primary Container Color
Black
Lid Options
Lid Included
Location
Indoor, Outdoor
Lid Type
Funnel Top

Description

Round, Funnel, 12 gal, Black, Height 32 in, Steel, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.