Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 gal Half-Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, 1 Openings

  • Mfr # P1899BK-SA-P

  • Zoro # G3466747


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
14 gal
Container Shape
Half-Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Number of Openings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1899BK-SA-P
Zoro #
G3466747
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
18"

Details

Item
Recycling Bin
Total Capacity
14 gal
Container Shape
Half-Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Number of Openings
1
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Shape
Half-Round
Top Design
Open Top
Trash Container Capacity
14 gal.
Location
Indoor/Outdoor

Description

Recycling Receptacle,Half Round,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.