Zoro Homepage

14 gal. Steel Half-Round Trash Can, Black

  • Mfr # 1891-BK-SA-WM189

  • Zoro # G8938361


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
14 gal
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Black/Satin Aluminum
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1891-BK-SA-WM189
Zoro #
G8938361
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Container Depth
9 in
Depth
9 in
Overall Diameter
18 in

Details

Container Capacity
14 gal
Item
Trash Can
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Black/Satin Aluminum
Lid Opening Mechanism
None
Material
Steel
For Use With
34AX22
Primary Container Color
Black
Finish
Powder Coated
Lid Options
Lid Included
Container Mounting Style
Wall-Mounted
Container Basic Material
Metal
Includes
(1) 14 gal Heavy Duty Liner,Half Round Opening, Full Piano Hinged Lid, Wall Mounting Kit
Features
Hinged Cover
Receptacle Container Style
Decorative
Location
Indoor, Outdoor
Lid Type
Open Top

Description

Half-Round, 14 gal, Black, Height 30 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Wall-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.