15 gal Rigid Liners, 10 1/2 in x 28 in, Black

  • Mfr # PLC12

  • Zoro # G5080260


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High-Density Polyethylene (HDPE)
Height
28 in
Width
10 1/2 in
Size
10 1/2 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC12
Zoro #
G5080260
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
10 1/2 in
Size
10 1/2 in x 28 in
Base Dia.
10-1/2"
Width/Diameter
12 in
Length
10-1/2 in
Container Depth
12 in
Trash Can Dia./Width
10-1/2"
Overall Diameter
10 1/2 in

Details

Capacity
15 gal
Color
Black
Material
High-Density Polyethylene (HDPE)
Item
Rigid Liners
Trash Container Capacity
15 gal
Series
Wastemaster
Mobility
Stationary
Primary Container Color
Black
Indoor/Outdoor
Indoor
Location
Indoor
Shape
Round
Top Design
Funnel
Receptacle Container Style
Receptacle
For Use With
Autoclave Disposal Bags
Material Grouping
Plastic
Rigid Liner Material
Plastic
Container Shape
Round
Specific Container Material
Plastic
Trash Bag Color Family
Black
Top Type
Open
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Container Product Grouping
Rigid Liner
Lid Opening Mechanism
None
Lid Type
Open
Product Type
Rigid Liner
Container Capacity
15 gal
Container Material
Plastic

Description

Rigid Liner, Round, Open, 15 gal, Black, Height 28 in, Width/Diameter 12 in, Depth Not Applicable, Plastic, Plastic, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.