Zoro Homepage

New Yorker 16 gal Round Indoor Metal Can, Satin Aluminum, None, Aluminum, Not Applicable

  • Mfr # TA1533-SA-SA

  • Zoro # G8938237


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Series
New Yorker
Container Shape
Round
Color
Satin Aluminum
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1533-SA-SA
Zoro #
G8938237
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Container Depth
15 in
Depth
15 in
Overall Diameter
15 in

Description

Trash Can, Round, Swing, 16 gal, Silver, Height 33 in, Width/Diameter 15 in, Depth Not Applicable, Metal, Aluminum, Polished, Stationary, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.