23 gal Rigid Liners, 13 1/2 in x 28 in, Black

  • Mfr # PLC15

  • Zoro # G5080251


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High-Density Polyethylene (HDPE)
Height
28 in
Width
13 1/2 in
Size
13 1/2 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC15
Zoro #
G5080251
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
13 1/2 in
Size
13 1/2 in x 28 in
Width/Diameter
13 1/2 in
Base Dia.
13-1/2"
Fits Container Size
23 gal.
Length
13-1/2 in
Container Depth
13 1/2 in
Trash Can Dia./Width
13-1/2"
Overall Diameter
13 1/2 in

Details

Capacity
23 gal
Color
Black
Material
High-Density Polyethylene (HDPE)
Item
Rigid Liners
Trash Bag Color Family
Black
For Use With
Autoclave Disposal Bags
Mobility
Stationary
Container Mounting Style
Free-Standing
Container Shape
Round
Rigid Liner Material
Plastic
Location
Indoor
Trash Container Capacity
23 gal
Receptacle Container Style
Receptacle
Shape
Round
Vented
No
Primary Container Color
Black
Container Basic Material
Plastic
Material Grouping
Plastic
Indoor/Outdoor
Indoor
Specific Container Material
Plastic
Top Design
Funnel
Series
Wastemaster
Top Type
Open
Container Product Grouping
Rigid Liner
Lid Opening Mechanism
None
Lid Type
Open
Product Type
Rigid Liner
Container Capacity
23 gal
Container Material
Plastic

Description

Rigid Liner, Round, Open, 23 gal, Black, Height 28 in, Width/Diameter 13 1/2 in, Depth Not Applicable, Plastic, Plastic, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.