23 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 2 Openings

  • Mfr # 1542-2SA-SA-B&C/W

  • Zoro # G8938142


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1542-2SA-SA-B&C/W
Zoro #
G8938142
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15"
Width
15" dia.
Height
30 in
Width/Diameter
15"

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
Number of Openings
2
Primary Container Color
Silver
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Shape
Round
Symbol
Recycle
For Use With
Mfr. No. PLC15
Trash Container Capacity
23 gal
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Bottles And Cans, Waste Silk Screened Messages, Hardware and Connectors.
Recycling Material
Cans/Trash/Bottles/Plastic
Number of Containers
2
Top Design
Open Top
Container Capacity
23 gal
Product Type
Recycling Can
Compatible Product Type
Mfr. No. PLC15
Legend
Bottles/Cans, Trash

Description

Trash Container Capacity 23 gal, Number of Containers 2, Number of Openings 2, Total Capacity 46 gal, Color Silver, Height 30 in, For Use With Mfr. No. PLC15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.