23 gal. Steel Round Trash Can, Black
Mfr # F1537-BK-SA
Zoro # G8938413
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Series
Wastemaster
Container Shape
Round
Color
Satin Black/Satin Aluminum
Height
30 in
Lid Opening Mechanism
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1537-BK-SA
Zoro #
G8938413
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Container Depth
15 in
Depth
15 in
Overall Diameter
15 in
Details
Container Capacity
23 gal
Item
Trash Can
Series
Wastemaster
Container Shape
Round
Color
Satin Black/Satin Aluminum
Lid Opening Mechanism
None
Material
Steel
For Use With
Mfr. No. PLC15
Primary Container Color
Black
Includes
No Liner Included, 9 in dia Funnel Opening, Top Lifts Off For Easy Emptying
Container Basic Material
Metal
Finish
Powder Coated
Receptacle Container Style
Decorative
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Features
9 in Opening
Lid Type
Funnel Top
Location
Indoor, Outdoor
Description
Round, Funnel, 23 gal, Black, Height 30 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.