Zoro Homepage

24 gal. Steel Half-Round Trash Can, Black

  • Mfr # 2493-BK-SA

  • Zoro # G8938465


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
24 gal
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Black/Satin Aluminum
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493-BK-SA
Zoro #
G8938465
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Overall Width
24 in
Container Depth
12"
Depth
12 in

Details

Container Capacity
24 gal
Item
Trash Can
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Black/Satin Aluminum
Lid Opening Mechanism
None
Material
Steel
For Use With
34AX23
Receptacle Container Style
Decorative
Includes
(1) 24 gal Heavy Duty Liner, Front Opening, Full Piano Hinged Lid
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Finish
Powder Coated
Features
Hinged Cover
Container Basic Material
Metal
Primary Container Color
Black
Location
Indoor, Outdoor
Lid Type
Open Top

Description

Half-Round, 24 gal, Black, Height 28 in, Steel, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.