Zoro Homepage

29 gal. Steel Half-Round Trash Can, Black

  • Mfr # 2491-BK-SA

  • Zoro # G8938447


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
29 gal
Series
Wastemaster
Container Shape
Half-Round
Color
Satin Black/Satin Aluminum
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2491-BK-SA
Zoro #
G8938447
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Container Depth
12 in
Depth
12 in
Overall Diameter
24 in

Description

Trash Can, Half-Round, Flat with Top Opening, 29 gal, Black, Height 28 in, Width/Diameter 24 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.