30 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, 3 Openings
Mfr # 1242-3BK-SA-B&C/P/W
Zoro # G3466537
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
30 gal
Container Shape
Round
Top Type
Open Top
Number of Openings
3
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1242-3BK-SA-B&C/P/W
Zoro #
G3466537
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
12" dia.
Width/Diameter
12"
Details
Item
Recycling Bin
Total Capacity
30 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Number of Openings
3
Shape
Round
Top Design
Open Top
Trash Container Capacity
15 gal.
Features
Location
Indoor/Outdoor
Description
Triple Unit,Recycling Station,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.