33 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 2 Openings
Mfr # MT-2032SA-SA-R/T
Zoro # G8937844
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
33 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-2032SA-SA-R/T
Zoro #
G8937844
UPC #
-
Country of Origin
United States
Dimensions
Height
31 in
Diameter
20"
Width
20" Dia.
Width/Diameter
20"
Details
Item
Recycling Bin
Total Capacity
33 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
Number of Openings
2
Features
Symbol
Recycle
Top Design
Open Top
Primary Container Color
Silver
Includes
(1) Heavy Duty Liner, Recyclables And Trash Silk Screened Messages
Trash Container Capacity
33 gal
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Recycling Material
Paper/Cans/Trash/Bottles
Shape
Round
Product Type
Recycling Can
Container Capacity
16 1/2 gal
Legend
Recycle, Trash
Description
Trash Container Capacity 33 gal, Number of Openings 2, Total Capacity 33 gal, Color Silver, Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.