33 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 2 Openings

  • Mfr # MT-2032BK-SA-R/T

  • Zoro # G8937862


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
33 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-2032BK-SA-R/T
Zoro #
G8937862
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Diameter
20"
Width
20" Dia.
Width/Diameter
20"
Overall Diameter
20 in

Details

Item
Recycling Bin
Total Capacity
33 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Number of Openings
2
Symbol
Recycle
Top Design
Open Top
Primary Container Color
Black
Shape
Round
Recycling Material
Paper/Cans/Trash/Bottles
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
(1) Heavy Duty Liner, Recyclables And Trash Silk Screened Messages
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Trash Container Capacity
33 gal
Container Mounting Style
Free-Standing
Number of Containers
2
Specific Container Material
Steel
For Recyclable Material
Can, Paper, Trash
Container Capacity
16 1/2 gal
Lid Type
Flat with Top Opening
Product Type
Recycling Station
Mobility
Stationary
Legend
Recycle, Trash

Description

For Recyclable Material Can, Paper, Trash, Trash Container Capacity 33 gal, Number of Containers 2, Number of Openings 2, Total Capacity 33 gal, Color Black, Container Shape Round, Height 33 in, Specific Container Material Steel, Mobility Stationary, Container Mounting Style Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.