Zoro Homepage

33 gal. Steel Round Trash Can, Brown

  • Mfr # F2051-BV-BV

  • Zoro # G8938291


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
33 gal
Series
Mount Everest
Container Shape
Round
Color
Bronze Vein
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2051-BV-BV
Zoro #
G8938291
UPC #
-
Country of Origin
United States

Dimensions

Height
35 in
Container Depth
20 in
Depth
20 in
Overall Diameter
20 in

Details

Container Capacity
33 gal
Item
Trash Can
Series
Mount Everest
Container Shape
Round
Color
Bronze Vein
Lid Opening Mechanism
None
Material
Steel
For Use With
34AX23
Lid Options
Lid Included
Primary Container Color
Brown
Container Mounting Style
Free-Standing
Container Basic Material
Metal
Receptacle Container Style
Decorative
Finish
Powder Coated
Includes
(1) 33 gal Heavy Duty Liner, 12 in dia Funnel Opening, Top Lifts Off For Easy Emptying
Features
12 in dia Opening
Lid Type
Funnel Top
Location
Indoor, Outdoor

Description

Round, Funnel, 33 gal, Brown, Height 35 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.