41 gal Rigid Liners, 18 in x 28 in, Black

  • Mfr # PLC20

  • Zoro # G5080245


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
High-Density Polyethylene (HDPE)
Height
28 in
Width
18 in
Size
18 in x 28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC20
Zoro #
G5080245
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
18 in
Size
18 in x 28 in
Container Depth
18 in
Trash Can Dia./Width
18"
Width/Diameter
18 in
Fits Container Size
41 gal.
Base Dia.
18"
Length
18 in
Overall Diameter
18 in

Details

Capacity
41 gal
Color
Black
Material
High-Density Polyethylene (HDPE)
Item
Rigid Liners
Location
Indoor
Mobility
Stationary
Series
Wastemaster
Container Basic Material
Plastic
Trash Bag Color Family
Black
Receptacle Container Style
Receptacle
Top Design
Funnel
Vented
No
Container Shape
Round
For Use With
Autoclave Disposal Bags
Shape
Round
Trash Container Capacity
41 gal
Rigid Liner Material
Plastic
Specific Container Material
Plastic
Indoor/Outdoor
Indoor
Container Mounting Style
Free-Standing
Primary Container Color
Black
Material Grouping
Plastic
Lid Opening Mechanism
None
Container Product Grouping
Rigid Liner
Top Type
Open
Lid Type
Open
Product Type
Rigid Liner
Container Material
Plastic
Container Capacity
41 gal

Description

Rigid Liner, Round, Open, 41 gal, Black, Height 28 in, Width/Diameter 18 in, Depth Not Applicable, Plastic, Plastic, Indoor, Stationary, No Lid, Not Applicable, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.