41 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 1 Openings
Mfr # M-2042SA-SA-R
Zoro # G8937932
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-2042SA-SA-R
Zoro #
G8937932
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
20" Dia.
Diameter
20"
Width/Diameter
20"
Details
Item
Recycling Bin
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
Number of Openings
1
Primary Container Color
Silver
Trash Container Capacity
41 gal
Recycling Material
Paper/Cans/Bottles/Plastic
Shape
Round
Top Design
Open Top
For Use With
Mfr. No. PLC20
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Recyclables Silk Screened Message
Features
Symbol
Recycle
Description
Trash Container Capacity 41 gal, Number of Openings 1, Total Capacity 41 gal, Color Silver, Height 30 in, For Use With Mfr. No. PLC20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.