41 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings
Mfr # B-2042BK-SA-B&C
Zoro # G8938072
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-2042BK-SA-B&C
Zoro #
G8938072
UPC #
-
Country of Origin
United States
Dimensions
Diameter
20"
Width
20"
Height
30 in
Details
Item
Recycling Bin
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Number of Openings
1
Top Design
Open Top
Primary Container Color
Black
Trash Container Capacity
41 gal
For Use With
Mfr. No. PLC20
Recycling Material
Cans/Bottles
Symbol
Recycle
Shape
Round
Features
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Bottles And Cans Silk Screened Message
Description
Trash Container Capacity 41 gal, Number of Openings 1, Total Capacity 41 gal, Color Black, Height 30 in, For Use With Mfr. No. PLC20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.