Zoro Homepage

41 gal. Steel Round Trash Can, Black

  • Mfr # F2037-BK-SA

  • Zoro # G8938422


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
41 gal
Series
Wastemaster
Container Shape
Round
Color
Satin Black/Satin Aluminum
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2037-BK-SA
Zoro #
G8938422
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Container Depth
20 in
Depth
20 in
Overall Diameter
20 in

Details

Container Capacity
41 gal
Item
Trash Can
Series
Wastemaster
Container Shape
Round
Color
Satin Black/Satin Aluminum
Lid Opening Mechanism
None
Material
Steel
Finish
Powder Coated
Includes
No Liner Included, 14 in dia Funnel Opening, Top Lifts Off For Easy Emptying
Receptacle Container Style
Decorative
For Use With
Mfr. No. PLC20
Primary Container Color
Black
Container Mounting Style
Free-Standing
Container Basic Material
Metal
Lid Options
Lid Included
Features
7 in Opening
Location
Indoor, Outdoor
Lid Type
Funnel Top

Description

Round, Funnel, 41 gal, Black, Height 31 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.