46 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 2 Openings
Mfr # 1542-2BK-SA-B&C/W
Zoro # G8938167
product price:Â $776.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
46 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1542-2BK-SA-B&C/W
Zoro #
G8938167
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15"
Width
15" dia.
Height
30 in
Width/Diameter
15"
Overall Diameter
15 in
Description
Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity 46 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Bottles/Cans/Waste, Total Capacity 46 gal, Color Black, Container Shape Round, Height 30 in, Width/Diameter 15 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.