Shop All Trash Cans
Glaro
6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel
Mfr # 1893-BK-SA
Zoro # G8938334
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6 gal
- Container Shape Half-Round
- Color Satin Black/Satin Aluminum
- Material Steel
- Height 30 in
Product Information
- Brand Glaro
- MFR # 1893-BK-SA
- Zoro # G8938334
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 18 in |
Depth | 9 in |
Width/Diameter | 18" |
Details
Description
Half-Round, 6 gal, Black, Height 30 in, Steel, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- MOEN Voss Pivoting Paper Holder (YB5108BG)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- PURELL Hand Sanitizer, Gel, 1000mL NXT Refill, PK8 (2156-08)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- BEHRENS 31 gal Round Trash Can, Silver, with a lid, Galvanized Steel (1270)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, 15 1/2 in Dia, Open Top, Polyethylene (FG356988BLA)
- ALPINE INDUSTRIES 40 Gal. All-Weather Outdoor Commercial Trash Can with Lid (471-40-SIL)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Dark Green, 25 1/4 in Dia, Swing, HDPE (FG396400DGRN)
- Glaro Trash Cans