Shop GLARO
See all product information
Create Account
6 gal Round Indoor Metal Can, Satin Aluminum, Satin Aluminum
- Mfr # F924BY-SA
- Zoro # G3466972
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
6 gal
Container Shape
Round
Height
23 in
Material
Satin Aluminum
Container Basic Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F924BY-SA
- Zoro #
- G3466972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 23 in
Details
- Container Capacity
- 6 gal
- Item
- Indoor Metal Can
- Container Shape
- Round
- Color
- Satin Aluminum
- Material
- Satin Aluminum
- Container Basic Material
- Metal
- Lid Type
- Funnel
Description
Waste Receptacle,9" dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.