Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellman Cart, Black, 49 in L

  • Mfr # 5648-SA

  • Zoro # G711320562


product price: $2,492.99
/ea
Free Shipping & Returns

Key Features

Overall Height
71 in
Overall Length
49 in
Overall Width
25 in
Carpet Color
Black
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5648-SA
Zoro #
G711320562
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
71 in
Overall Length
49 in
Overall Width
25 in
Frame Diameter
1 in
Deck Width
25 in
Caster Diameter
8 in
Deck Length
48 in

Details

Item
Bellman Cart
Carpet Color
Black
Load Capacity
1,200 lb
Includes
Removable Shelf
Product Type
Bellman Cart
Frame Finish
Satin
Caster Type
(6) Swivel
Frame Material
Steel

Description

Bellman Cart, Carpet Color Black, Includes Removable Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.