Bellman Cart, Red, 49 in L
Mfr # 5648-BE
Zoro # G511320526
product price: $2,866.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Height
71 in
Overall Length
49 in
Overall Width
25 in
Carpet Color
Red
Includes
Removable Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5648-BE
Zoro #
G511320526
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
71 in
Overall Length
49 in
Overall Width
25 in
Deck Length
48 in
Deck Width
25 in
Caster Diameter
8 in
Frame Diameter
1 in
Details
Item
Bellman Cart
Carpet Color
Red
Includes
Removable Shelf
Load Capacity
1,200 lb
Caster Type
(6) Swivel
Frame Material
Steel
Frame Finish
Satin
Product Type
Bellman Cart
Description
Bellman Cart, Carpet Color Red, Includes Removable Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.