Coat Hook, 1 Hook, 3-1/2 In W, Satin Alumin
Mfr # D1SA
Zoro # G8542843
product price: $51.69
/eaKey Features
Height (In.)
2 1/4 in
Depth (In.)
2 1/4 in
Finish
Satin
Width (In.)
3 1/2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1SA
Zoro #
G8542843
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
2 1/4 in
Depth (In.)
2 1/4 in
Width (In.)
3 1/2 in
Overall Height
2 1/2 in
Overall Depth
2 1/4 in
Overall Width
3 1/2 in
Details
Finish
Satin
Item
Garment Hook Rack
Material
Aluminum
Color
Silver
Type
1 Hook
Product Type
Garment Hook Rack
Number of Shelves
0
Number of Hooks
1
Hook Weight Capacity
1 lb
Description
COAT TREE 1 HOOK ALUMINUM GLARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.