Zoro Homepage

Coat Hook, 3 Hooks, 16 In W, Satin Aluminum

  • Mfr # D3SA

  • Zoro # G8543403


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 1/4 in
Depth (In.)
2 1/4 in
Finish
Satin
Width (In.)
16 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3SA
Zoro #
G8543403
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Depth (In.)
2 1/4 in
Width (In.)
16 in
Overall Depth
2 1/4 in
Overall Height
2 1/2 in
Overall Width
16 in

Details

Finish
Satin
Item
Garment Hook Rack
Material
Aluminum
Color
Silver
Type
3 Hook
Product Type
Garment Hook Rack
Number of Shelves
0
Hook Weight Capacity
1 lb
Number of Hooks
3

Description

COAT TREE 3 HOOK ALUMINUM GLARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.