Zoro Homepage

Coat Hook, 8 Hooks, 24 In W, Satin Aluminum

  • Mfr # 224SA

  • Zoro # G8544191


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 in
Depth (In.)
1 1/2 in
Finish
Satin
Width (In.)
24 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224SA
Zoro #
G8544191
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 in
Depth (In.)
1 1/2 in
Width (In.)
24 in
Overall Height
2 in
Overall Depth
1 1/2 in
Overall Width
22 in

Details

Finish
Satin
Item
Garment Hook Rack
Material
Aluminum
Color
Silver
Type
8 Hooks
Product Type
Garment Hook Rack
Number of Shelves
0
Hook Weight Capacity
1 lb
Number of Hooks
8

Description

COAT TREE FLAT HOOK 8 ALUMINUM GLARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.