Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat Rack, 1 Shelf, 48 In W, Satin Aluminum

  • Mfr # 501-48SA

  • Zoro # G8542301


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin
Color
Silver
Width (In.)
48 in
Depth (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-48SA
Zoro #
G8542301
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
48 in
Depth (In.)
13 in
Overall Height
7 in
Overall Depth
13 in
Overall Width
48 in
Shelf Width
46 in
Shelf Depth
13 in
Rod Width
46 in

Details

Item
Wall-Mount Garment Rod
Material
Aluminum
Finish
Satin
Color
Silver
Includes
Four Tube Shelf, Garment Hanging Rod
Product Type
Wall-Mount Garment Rod
Number of Shelves
1
Number of Hangers
0
Rod Weight Capacity
32 lb
Number of Hooks
0

Description

COAT HANGER BAR 1 SHELF 13X48 GLARO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.