Deluxe Floor, Standing Smokers Post
Mfr # 4403SA
Zoro # G3466668
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Capacity
1000 Butts
Height
42"
Width
3-1/2"
Base Dia.
3-1/2"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4403SA
Zoro #
G3466668
UPC #
00092145757307
Country of Origin
United States
Dimensions
Height
42"
Width
3-1/2"
Base Dia.
3-1/2"
Opening Size
1" x 1-1/4"
Container Depth
3 1/2 in
Details
Capacity
1000 Butts
Color
Silver
Material
Aluminum
Item
Deluxe Floor,Standing Smokers Post
Container Mounting Style
Free-Standing
Top Design
Canopy Top
Series
Smokers Post
Number of Openings
1
Container Strength
Heavy Duty
Shape
Round
Finish
polished
Includes
Mounting hardware
Description
Deluxe Floor,Standing Smokers Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.