Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Mobile Coat Rck, 48 In, Satin

  • Mfr # 134-4SA

  • Zoro # G9073486


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Satin Aluminum
Color
Silver
Holds
32-40 Garments
Shelf Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134-4SA
Zoro #
G9073486
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length (In.)
48 in
Height (In.)
64 in
Width (In.)
22 in
Depth (In.)
48 in
Shelf Width (In.)
1 in
Overall Height
64 in
Overall Depth
22 in
Overall Width
48 in
Shelf Depth
1 in
Shelf Width
48 in
Rod Width
46 in
Caster Diameter
2 in

Details

Item
Garment Rack
Material
Aluminum
Finish
Satin Aluminum
Color
Silver
Holds
32-40 Garments
For Use With
Mfr. No. 1600SA
Assembly
Unassembled
Product Type
Garment Rack
Number of Shelves
1
Foot Type
Casters
Rod Weight Capacity
40 lb
Locking Casters
No Locking Casters
Number of Hangers
0
Number of Hooks
0
Number of Rods
2
Caster Material
Rubber

Description

Garment Rack, Height (In.) 64 in, Depth (In.) 48 in, Width (In.) 22 in, Shelf Width (In.) 1 in, Shelf Length (In.) 48 in, Holds 32-40 Garments, Material Aluminum, Satin Aluminum Finish, Color Silver, Assembly Unassembled, For Use With Mfr. No. 1600SA, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.