Zoro Homepage

Garment Hook, 3 1/2 in W, Aluminum

  • Mfr # D1-BE

  • Zoro # G311320559


product price: $56.79
/ea

Key Features

Material
Aluminum
Finish
Stain Brass
Color
Gold
Overall Depth
2 1/4 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1-BE
Zoro #
G311320559
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/4 in
Overall Height
2 1/2 in
Overall Width
3 1/2 in

Details

Item
Garment Hook
Material
Aluminum
Finish
Stain Brass
Color
Gold
Number of Shelves
0
Product Type
Garment Hook
Number of Hooks
1
Hook Weight Capacity
1 lb

Description

Garment Hook,3 1/2 in W,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.